Shop All Abrasive Rolls
Pferd
3/4" x 1" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 60 Grit
Mfr # 41666
Zoro # G2651789
product price: $1.25
/ea
Sold in multiples of 50 for $62.50
$62.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 1"
- Abrasive Type Spiral-Wound Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 41666
- Zoro # G2651789
- UPC # 097758416665
- Country of Origin Germany
- Category Abrasive Rolls
Dimensions
Length | 1" |
Diameter | Roll Dia: 3/4"; Arbor Hole Dia: 1/8" |
Details
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Abrasive Type | Spiral-Wound Coated |
Item | Untapered Cartridge Roll |
Description
Cylindrical Poliroll,60 Grit,3/4 In.x1 In.x1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur Set, Single Cut, 1/4 in, 9 pc (310-110013)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 120 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072721225)
- DYNABRADE DynaPad Platen Pad, 1/2"Wx7" L, 5 pcs. (11026)
- NORTON ABRASIVES Quick Change Disc, AlO, 3in, 240G, TS, PK50 (66261138172)
- PFERD 2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 400 Grit (47226)
- PFERD 1" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 60 Grit (47116)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 120 Grit (47105)
- PFERD 2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 500 Grit (47213)
- PFERD 1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 100 Grit (47154)
- PFERD 1/4" x 1" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 120 Grit (41471)
- 3M Disc, Roloc, 60 Grit, Rol 3, PK25 (36535)
- Pferd Abrasive Rolls