Shop All Flap Wheels
Pferd
3" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNZ Type - 180 Grit
Mfr # 46228
Zoro # G2661108
product price: $24.45
/ea
Sold in multiples of 10 for $244.50
$244.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 180
- Width 2"
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 46228
- Zoro # G2661108
- UPC # 097758462280
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 2" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Wheel |
Grit | 180 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 7,500 rpm |
Mounting Type | 1/4" Shank |
Series | Polinox |
Description
Polinox,Al/Oxd,180 Grit,3 In.x2 In.x1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3" Tube Center Wire Wheel - .014 CS Wire, 1/2-3/8" A.H. (81546)
- CGW ABRASIVES Surf Grinding Whl, 14x2x5, AZ46-J8-V32A (34489)
- FLEX-HONE TOOL BC58400BC FLEX-HONE, 0.625" (15.9mm) bore, 8" OAL, 400 Grit, Boron Carbide (BC) (BC58400BC)
- NORTON ABRASIVES Fiber Disc, 9-1/8" dia., 7/8" Hole Mount (05539510699)
- PFERD 4" x 1" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 80 Grit (45533)
- PFERD 2" x 1-1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45190)
- PFERD Reducer Flanges for 4"-6" Flap Wheels (Pair) - 1/2" Arbor Hole (45720)
- PFERD 4-1/2" x 3/4" Unmounted Flap Wheel - 5/8-11 Thread, Aluminum Oxide 120 Grit (45755)
- PFERD 6" x 1" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 180 Grit (45607)
- PFERD 3" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 320 Grit (45213)
- WEILER 3" x 1" Tiger Coated Abrasive Flap Wheel, 1/4"-20 Threaded Stem, 60AO (52621)
- Pferd Flap Wheels