Shop All Flap Wheels
Pferd
3" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNZ Type - 100 Grit
Mfr # 46222
Zoro # G9411841
product price: $25.49
/ea
Sold in multiples of 10 for $254.90
$254.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 100
- Width 2"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 46222
- Zoro # G9411841
- UPC # 097758462228
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 2" |
Arbor Hole Size | No Arbor |
Face Width | 2 in |
Shank Size | 1/4 in |
Abrasive Shank Size | 1/4 in |
Flap Width | 2 in |
Overall Diameter | 3 in |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Wheel Diameter x Flap Width | 3 in Dia x 2 in W |
Shank Size & Type | 1/4 in Straight Shank |
Description
Surface Conditioning Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Grit 100, Series High Performance, Flap Width 2 in, Maximum Operating Speed 7,500 RPM, Shank Size 1/4 in, Overall Diameter 3 in, Grade Medium, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, 1 in W, 30 in L, Non-Woven, Aluminum Oxide, 220 Grit, Very Fine, Rapid Prep, Green (66623333431)
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6" dia, P220 Very Fine Grit, PK100 (66261131595)
- ZORO SELECT Buffing Wheel, Cushion Sewn, 6 In Dia. (12U103)
- NAMPOWER BRUSH NAMPOWER ADT801880 Abrasive Disc Brush, Turbine Style, 80mm Diameter, 18mm Trim, 80 Grit (ADT801880)
- PFERD 6" x 2" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 240 Grit (45627)
- PFERD 3/4" x 3/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45162)
- PFERD 6" x 2" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 40 Grit (45620)
- PFERD 8" X 2" POLINOX® Unmounted Flap Wheel - 1-3/4" AH - PNG Type - 280 Grit (43038)
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45234)
- PFERD 2-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Zirconia Z-COOL - 60 Grit, INOX (45477)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1"x1" 60gr (15F156)
- Pferd Flap Wheels