Shop All Flap Wheels
Pferd
3" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNL Type - 180 Grit
Mfr # 46211
Zoro # G2660837
product price: $27.15
/ea
Sold in multiples of 10 for $271.50
$271.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 180
- Width 2"
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 46211
- Zoro # G2660837
- UPC # 097758462112
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 2" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Wheel |
Grit | 180 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 7,500 rpm |
Mounting Type | 1/4" Shank |
Series | Polinox |
Description
Polinox,3 In.x2 In.x1/4 In.,Al/Oxd,180 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Flexible Backing Pad, 5 in. (77150)
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1, SC, 120G, Green (66252837192)
- ZORO SELECT Carbide Bur, Tree, 1/2 In, 1/4 Shank (310-002121)
- DYNABRADE Belt, 240GMX, 1/2"X18" (78270)
- PFERD 3" x 2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45215)
- PFERD 3" x 1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45198)
- PFERD 4" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNG Type - A/O 100 Grit (46232)
- PFERD 8" x 2" Unmounted Flap Wheel - 1-3/4" A.H. - Aluminum Oxide - 60 Grit (45652)
- PFERD 5/8" x 5/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 180 Grit (45102)
- PFERD Reducer Flanges for 8"-10" Flap Wheels (Pair) - 5/8" Arbor Hole (45726)
- MERIT Flap Wheel, 1Inx5/8In, 30000, 80Grit (08834137101)
- Pferd Flap Wheels