Shop All Flap Wheels
Pferd
3" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNG Type - A/O 280 Grit
Mfr # 46238
Zoro # G2658350
product price: $25.29
/ea
Sold in multiples of 10 for $252.90
$252.90
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 280
- Width 2"
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 46238
- Zoro # G2658350
- UPC # 097758462389
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 2" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Wheel |
Grit | 280 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 7,500 rpm |
Mounting Type | 1/4" Shank |
Series | Polinox |
Description
Polinox,Png,3 In.x2 In.x1/4 In.,Al/Oxd,280 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Coated Belt, Al/Oxd, 1"x42", 50 Grit, Coated, 1" W, 42" L, 50 Grit, Aluminum Oxide (49094)
- WEILER 2"x1"x60AO Wolverine Coated Abrasive Flap Wheel 1/4" Stem (30723V)
- PFERD W185 Poliflex® Mounted Point - Rubber Bond, 120 Grit, 1/8" Shank (36171)
- NORTON DOOR CONTROLS Norton Clipper 5 in. D X 7/8 in. Classic Grinding Wheel (70184601528)
- PFERD 3" x 1/2" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 80 Grit (45431)
- PFERD POLIFLAP® Abrasive Flaps - Aluminum Oxide - Set of 12 Flaps, 2-3/8" x 3" - 320 Grit (45968)
- PFERD 4" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNG Type - A/O 280 Grit (46231)
- PFERD 4" x 2" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 60 Grit (45552)
- PFERD 3/4" x 3/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45162)
- PFERD 3/8" x 5/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 120 Grit (45079)
- MERIT Flap Wheel, 3/4 Dia, 3/8 W, Shk 1/8, 80 (08834137561)
- Pferd Flap Wheels