Shop All Flap Wheels
Pferd
3" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNG Type - A/O 100 Grit
Mfr # 46236
Zoro # G2658238
Sold in multiples of 10 for $247.50
$247.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 100
- Width 2"
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 46236
- Zoro # G2658238
- UPC # 097758462365
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 2" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Wheel |
Grit | 100 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 7,500 rpm |
Mounting Type | 1/4" Shank |
Series | Polinox |
Description
Polinox,Png,3 In.x2 In.x1/4 In.,Al/Oxd,100 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Dressing Stick, SC, Extra Coarse, 6x1x1 In (61463610459)
- WEILER Double Spiral Brush, Power, 0.5"dia. (91091)
- UNITED ABRASIVES/SAIT Sanding Belt4inWx36 inL220X10PK (60865)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4, 320, Series: Merit (08834137315)
- PFERD 3" x 1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45197)
- PFERD 1-1/2" x 3/4" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNL Type - 280 Grit (46203)
- PFERD POLIFLAP® Abrasive Flaps - Aluminum Oxide - Set of 12 Flaps, 2-3/8" x 3" - 220 Grit (45966)
- PFERD 4" x 2" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 120 Grit (45555)
- PFERD 1-3/8" x 5/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45226)
- PFERD 5" x 4" x 5/8-11 POLINOX® Finishing Drum - Non-Woven, PNL Type - Fine (A 280) (46788)
- CENTURY DRILL & TOOL Flap Brush, Fine Nylon, 150 Grit, 4 in. (77343)
- Pferd Flap Wheels