Shop All Unitized Wheels
Pferd
3" x 1/8" Unitized Wheel - 1/4" A.H., A/O Fine (H) 8AM
Mfr # 48288
Zoro # G2666811
Sold in multiples of 10 for $97.90
$97.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 in
- Width 1/8 in
- Mounting Size 1/4 in
- Abrasive Material Aluminum Oxide
- Density Hard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 48288
- Zoro # G2666811
- UPC # 097758482882
- Country of Origin Germany
- Category Unitized Wheels
Dimensions
Diameter | 3 in |
Width | 1/8 in |
Mounting Size | 1/4 in |
Details
Abrasive Material | Aluminum Oxide |
Density | Hard |
Grade | Fine |
Item | Unitized Wheel,8AM,3"x1/4"x1/4" |
Max. RPM | 10200 |
Recommended Speed | 6400 RPM |
Description
Unitized Wheel,8AM,3 In.x1/4 In.x1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 80 Grit, AO, 1 x 42", PK10, Coated, 1" W, 42" L, 80 Grit, Medium, Aluminum Oxide, KK711X (1650)
- CENTURY DRILL & TOOL Emery Cloth Shop Roll, 80 Grit, 1in.x10 yd (77300)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 4"x1/16"x3/8" (66252843171)
- FAST FANS 2 in. Diamond Cut Grinding Wheel (FA373512)
- PFERD 6" x 1" Unitized Wheel - 1" A.H., A/O Fine (W) 3AF (48423)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., SiC Fine (W) 3SF (48292)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., A/O Coarse (W) 8AM (48291)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., A/O Coarse (MH) 8AC (48299)
- PFERD 6" x 1" Unitized Wheel - 1" A.H., SiC Fine (W) 2SF (48420)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., SiC Fine (W) 2SF (48290)
- SCOTCH-BRITE EXL Deburring Wheel, 8inx3/8inx3 in 9S F (XL-WL)
- Pferd Unitized Wheels