Shop All Unitized Wheels
Pferd
3" x 1/4" Unitized Wheel - 1/4" A.H., SiC Fine (W) 2SF
Mfr # 48290
Zoro # G2666638
product price: $8.89
/ea
Sold in multiples of 5 for $44.45
$44.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 3 in
- Width 1/4 in
- Mounting Size 1/4 in
- Abrasive Material Silicon Carbide
- Density Soft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 48290
- Zoro # G2666638
- UPC # 097758482905
- Country of Origin Germany
- Category Unitized Wheels
Dimensions
Diameter | 3 in |
Width | 1/4 in |
Mounting Size | 1/4 in |
Details
Abrasive Material | Silicon Carbide |
Density | Soft |
Grade | Fine |
Item | Unitized Wheel,2SF,3"x1/4"x1/4" |
Max. RPM | 10200 |
Recommended Speed | 6400 RPM |
Description
Unitized Wheel,2SF,3 In.x1/4 In.x1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 80 Grit, Zirc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 80 Grit, Medium, Zirconia, ZK713X (94534)
- MIRKA Coarse, PSA Sheet, 2.75x16.5", P10, PK50 (40-364-100)
- ECONOLINE Manual Turntable, 26 In, 2000 Lb Capacity (101720-66)
- WEILER Cup Wire Brush, Threaded Arbor, 5", 8000 RPM (97604)
- PFERD 4-1/2" POLINOX® Unitized Disc - T27 (Conical) 7/8" A.H., SiC Fine (W) 3SF (48472)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., A/O Coarse (MH) 8AC (48299)
- PFERD 5" POLINOX® Unitized Disc - T27 (Conical) 7/8" A.H., SiC Fine (W) 3SF (48482)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., SiC Fine (W) 3SF (48292)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., A/O Coarse (W) 8AM (48291)
- PFERD 6" x 1" Unitized Wheel - 1" A.H., A/O Fine (W) 3AF (48423)
- UNITED ABRASIVES/SAIT Unitized DiscT27412x78 811PK4 (77885)
- Pferd Unitized Wheels