Shop All Unitized Wheels
Pferd
3" x 1/4" Unitized Wheel - 1/4" A.H., A/O Fine (W) 3AF
Mfr # 48293
Zoro # G2666732
product price: $8.79
/ea
Sold in multiples of 5 for $43.95
$43.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 3 in
- Width 1/4 in
- Mounting Size 1/4 in
- Abrasive Material Aluminum Oxide
- Density Medium-Soft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 48293
- Zoro # G2666732
- UPC # 097758482936
- Country of Origin Germany
- Category Unitized Wheels
Dimensions
Diameter | 3 in |
Width | 1/4 in |
Mounting Size | 1/4 in |
Details
Abrasive Material | Aluminum Oxide |
Density | Medium-Soft |
Grade | Fine |
Item | Unitized Wheel,3AF,3"x1/4"x1/4" |
Max. RPM | 10200 |
Recommended Speed | 6400 RPM |
Description
Unitized Wheel,3AF,3 In.x1/4 In.x1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 7" x 7/8" Coated Fiber Disc 36 Grit PK50, Color: Blue (91604)
- DYNABRADE HookandLoopDisc, 5", Vac, 120G, PK50 (91538)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, P40 Grit, Extra Coarse, Aluminum Oxide, R283 Metalite (78072727561)
- 3M Sanding Belt, 6 in W, 48 in L, Non-Woven, Zirconia Alumina, 80 Grit, Fine, Green (7000119451)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., SiC Fine (W) 2SF (48290)
- PFERD 5" POLINOX® Unitized Disc - T27 (Conical) 7/8" A.H., SiC Fine (W) 3SF (48482)
- PFERD 4-1/2" POLINOX® Unitized Disc - T27 (Conical) 7/8" A.H., SiC Fine (W) 3SF (48472)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., SiC Fine (W) 3SF (48292)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., A/O Coarse (W) 8AM (48291)
- PFERD 6" x 1" Unitized Wheel - 1" A.H., A/O Fine (W) 3AF (48423)
- SCOTCH-BRITE Unitized Wheel, 3x3/4x3/8, AO, MED, PK10 (61500122462)
- Pferd Unitized Wheels