Shop All Unitized Wheels
Pferd
3" x 1/4" Unitized Wheel - 1/4" A.H., A/O Fine (MH) 6AF
Mfr # 48295
Zoro # G2666881
product price: $8.99
/ea
Sold in multiples of 5 for $44.95
$44.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 3 in
- Width 1/4 in
- Mounting Size 1/4 in
- Abrasive Material Aluminum Oxide
- Density Medium-Hard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 48295
- Zoro # G2666881
- UPC # 097758482950
- Country of Origin Germany
- Category Unitized Wheels
Dimensions
Diameter | 3 in |
Width | 1/4 in |
Mounting Size | 1/4 in |
Details
Abrasive Material | Aluminum Oxide |
Density | Medium-Hard |
Grade | Fine |
Item | Unitized Wheel,6AF,3"x1/4"x1/4" |
Max. RPM | 10200 |
Recommended Speed | 6400 RPM |
Description
Unitized Wheel,6AF,3 In.x1/4 In.x1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2" x .040" Die Grinder Cut-Off Wheel, 1/4" A.H. - SG STEELOX - Type 1 (69201)
- VSM Abrasive Belt, 220 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 220 Grit, Very Fine, Aluminum Oxide (67113)
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Conical (TY29), 80Z, 5/8"-11 UNC (51126)
- FEIN Grinding Belts 1 1/8" X 21" 400 Grit Pac, 1-1/8 in W, 21 in L, 400 Grit (63714140010)
- PFERD 6" x 1" Unitized Wheel - 1" A.H., A/O Fine (W) 3AF (48423)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., A/O Coarse (MH) 8AC (48299)
- PFERD 4-1/2" POLINOX® Unitized Disc - T27 (Conical) 7/8" A.H., SiC Fine (W) 3SF (48472)
- PFERD 5" POLINOX® Unitized Disc - T27 (Conical) 7/8" A.H., SiC Fine (W) 3SF (48482)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., A/O Coarse (W) 8AM (48291)
- PFERD 6" Dressing Stone - 1" Wide, 1" Thick (39015)
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, SC, FN (61500099223)
- Pferd Unitized Wheels