Shop All Flap Wheels
Pferd
3" x 1" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNZ Type - 100 Grit
Mfr # 46269
Zoro # G2660782
product price: $21.55
/ea
Sold in multiples of 10 for $215.50
$215.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 100
- Width 1"
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 46269
- Zoro # G2660782
- UPC # 097758462693
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Wheel |
Grit | 100 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 7,500 rpm |
Mounting Type | 1/4" Shank |
Series | Polinox |
Description
Polinox,Al/Oxd,100 Grit,3 In.x1 In.x1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CW, 7" x 0.045" x 7/8", A60TWB (56275)
- WALTER SURFACE TECHNOLOGIES Carbride Burr, Tapered Sg, 1/8"x1/8"x1/2" (01V023)
- METABO Cutting Wheel, T1, A60TZ, 6"X0.040"X5/8" (655338000)
- CLESCO CR-8-6MM Standard Tapered Type Mandrel for Cartridge Roll (CR-8-6MM)
- PFERD 2-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45271)
- PFERD Reducer Flanges for 4"-6" Flap Wheels (Pair) - 5/8" Arbor Hole (45721)
- PFERD Reducer Flanges for 8"-10" Flap Wheels (Pair) - 3/4" Arbor Hole (45727)
- PFERD 3" x 1" Mounted Flap Wheel - 1/4" Shank - 60 Grit SiC (45494)
- PFERD Reducer Flanges for 8"-10" Flap Wheels (Pair) - 1" Arbor Hole (45728)
- PFERD 2-1/2" x 1-1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45277)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4, 180 (08834137313)
- Pferd Flap Wheels