Shop All Flap Wheels
Pferd
3" x 1" Mounted Flap Wheel - 1/4" Shank - Ceramic Oxide - 60 Grit
Mfr # 45295
Zoro # G2655121
product price: $12.49
/ea
Sold in multiples of 10 for $124.90
$124.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 60
- Width 1"
- Abrasive Material Ceramic Oxide
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 45295
- Zoro # G2655121
- UPC # 097758452953
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Wheel |
Grit | 60 |
Abrasive Material | Ceramic Oxide |
Abrasive Type | Coated |
Max RPM | 20,000 rpm |
Mounting Type | 1/4" Shank |
Series | Pferdergonomics |
Description
Flap Wheel,Co-Cool,60 Grit,3 In.x1 In.x1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini Grinding Wheel, T1, 3x3/8x3/8, AO, 24G, Blk (66243522415)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 81020 DA-F Shop Roll 2" x 50 Yds 100 Grit Handy Roll Aluminum Oxide (81020)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 6 In, 180 Grit (66261136592)
- MASTERCUT TOOL 01600 1/2x1x1/4x2-3/4 Cylinder No Endcut Doublecut (SA-5DC)
- PFERD 1-3/8" x 5/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45227)
- PFERD 3" x 1" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNL Type - 100 Grit (46251)
- PFERD 6" x 2" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 240 Grit (45627)
- PFERD 6" x 1" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 80 Grit (45603)
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 320 Grit (45237)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 180 Grit (45241)
- MERIT Non-Woven Flap Wheels4 x 2 x 1/4 In. 80 (08834121115)
- Pferd Flap Wheels