Shop All Flap Wheels
Pferd
3" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 240 Grit
Mfr # 45212
Zoro # G2657197
product price: $11.69
/ea
Sold in multiples of 10 for $116.90
$116.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 240
- Width 1"
- Abrasive Material Aluminum Oxide
- Max RPM 20,000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 45212
- Zoro # G2657197
- UPC # 097758452120
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Wheel |
Grit | 240 |
Abrasive Material | Aluminum Oxide |
Max RPM | 20,000 rpm |
Mounting Type | 1/4" Shank |
Series | Pferdergonomics |
Description
Mount Flap Wheel,240 Grit,3 In.x1 In.x1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULL CIRCLE RADIUS360 SANDING TL 9"" (R360)
- DEWALT Abrasive Cut-Off Wheel, Type 1, Ceramic (DWAFV86045)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2"x1" 240gr (15F324)
- EEZER PRODUCTS 6in PSA Backing Pad, Fully Molded, Epoxy-Glass Backing, Autobody & Fine Finishing, 10,000 RPM (6636)
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 320 Grit (45189)
- PFERD 2" x 1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45251)
- PFERD 3/4" x 3/8" Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide - 120 Grit (45156)
- PFERD 1-3/16" x 1/4" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45009)
- PFERD 2-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45270)
- PFERD 2-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 240 Grit (45274)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 2A Flap Wheel 3" x 1" x 1/4" 80 Grit Aluminum Oxide (70101)
- Pferd Flap Wheels