Shop All Flap Wheels
Pferd
3" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit
Mfr # 45210
Zoro # G2657072
product price: $13.55
/ea
Sold in multiples of 10 for $135.50
$135.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 120
- Width 1"
- Abrasive Material Aluminum Oxide
- Max RPM 20,000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 45210
- Zoro # G2657072
- UPC # 097758452106
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Wheel |
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Max RPM | 20,000 rpm |
Mounting Type | 1/4" Shank |
Series | Pferdergonomics |
Description
Mount Flap Wheel,120 Grit,3 In.x1 In.x1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Flap Disc, Type 27, 4-1/2 in. dia., 40 Grit (7100094358)
- NORTON ABRASIVES Gemini Mounted Point, Dia. 1/8 In, Shape B124 (61463624474)
- 3M Cloth Belt 341D, 6inx79 in 60 X-weight, (341D)
- SCOTCH-BRITE Fiber Disc, 6x1/2in, VF, PK100 (7100032358)
- PFERD 5" x 3/4" Unmounted Flap Wheel - 5/8-11 Thread, Aluminum Oxide 60 Grit (45763)
- PFERD 6" x 2" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 120 Grit (45625)
- PFERD 2" x 1/2" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 60 Grit (45350)
- PFERD Reducer Flanges for 8"-10" Flap Wheels (Pair) - 1" Arbor Hole (45728)
- PFERD 3" x 2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45215)
- PFERD 2" x 1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45252)
- CONTINENTAL ABRASIVES 3" x 1" x 1/4" Nonwoven Mounted Flap Wheel Coarse (FW-NW31C)
- Pferd Flap Wheels