Shop All Paint Brushes
Pferd
3" Wall Paint Brush, Natural Bristle Bristle, Wood Handle
Mfr # 89725
Zoro # G3798842
product price: $21.65
/ea
Sold in multiples of 5 for $108.25
$108.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Wall
- Basic Bristle Material Natural
- Bristle Material Natural Bristle
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 89725
- Zoro # G3798842
- UPC # 697986897252
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Details
Item | Paint Brush |
Brush Style | Wall |
Basic Bristle Material | Natural |
Bristle Material | Natural Bristle |
Basic Handle Material | Wood |
Handle Material | Wood |
Description
Wall Brush,Natural Bristle,3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWP TWP 100 Series TWP-100-5 Wood Preservative, Clear, 5 gal Can (TWP-100-5)
- AKONA 10 lb. Instant Patching Cement, 10 lb., PK4, Textured Finish, Gray (102632)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Polypropylene Handle, 4" Rollers (R022)
- RUST-OLEUM 11 oz. Gloss Chrome Spray Paint (7718830)
- PFERD 2" Wall Paint Brush, Natural Bristle Bristle, Wood Handle (89724)
- PFERD 2-1/2" Chip Paint Brush (89699)
- PFERD 2" Chip Paint Brush (89698)
- PFERD 1-1/2" Chip Paint Brush (89697)
- PFERD #4 Oval Sash Paint Brush (89675)
- PFERD #8 Oval Sash Paint Brush (89678)
- WOOSTER J4102 3 in. Super Pro Badger Flat Sash Paint Brush (71497150660)
- Pferd Paint Brushes