Shop All Quick Change Discs
Pferd
3" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Medium Grade
Mfr # 43243
Zoro # G2685387
product price: $2.39
/ea
Sold in multiples of 25 for $59.75
$59.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR
- Grit 80
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 43243
- Zoro # G2685387
- UPC # 097758432436
- Country of Origin Italy
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | Quick Change Disc |
Attaching System | TR |
Grit | 80 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Series | CD VRH |
Backing Material | Nylon |
Abrasive Grade | Medium |
Attachment Type | Roll-On/Off |
Disc Attachment System | TR Roll-On/Off |
Color | Red |
Disc Attachment Type | Type 3 |
Max. RPM | 20,000 |
Backing Weight | Y |
Abrasive Grit | 80 |
Quick Change System | TR |
Maximum Operating Speed | 20,000 RPM |
Quick-Change System | TR |
Description
Quick Change Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight Y, Grade Medium, Grit 80, Overall Diameter 3 in, Quick Change System TR, Series CD VRH, Maximum Operating Speed 20,000 RPM, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Sanding Belt, 3" W, 24" L, 40 Grit, Hiolit X (57-3-24-040T)
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45233)
- VSM 5" x 7/8" Coated Fiber Disc 80 Grit PK50 (85131)
- NORTON ABRASIVES Flap Disc, 5 In x 80 Grit, 7/8 (66623399151)
- PFERD 2" COMBIDISC Set - Type CDR - Mirror Finish (42791)
- PFERD 2" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Coarse Grade (43238)
- PFERD 2" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Medium Grade (43239)
- PFERD 3" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Coarse Grade (43242)
- PFERD Quick Change Disc, 2 in., AO, Brown (43238)
- PFERD 2" ALUMASTER - High Speed Disc HSD-R (20120)
- DISCO Conditioning Discs, Med, 2", Maroon, PK50 (15095PK)
- Pferd Quick Change Discs