Shop All Quick Change Discs
Pferd
3" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Coarse Grade
Mfr # 43242
Zoro # G2685396
product price: $2.99
/ea
Sold in multiples of 25 for $74.75
$74.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR
- Grit 60
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 43242
- Zoro # G2685396
- UPC # 097758432429
- Country of Origin Italy
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | Quick Change Disc |
Attaching System | TR |
Grit | 60 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Series | CD VRH |
Backing Material | Nylon |
Abrasive Grade | Medium |
Backing Weight | Y |
Color | Brown |
Abrasive Grit | 60 |
Disc Attachment System | TR Roll-On/Off |
Attachment Type | Roll-On/Off |
Max. RPM | 20,000 |
Disc Attachment Type | Type 3 |
Quick Change System | TR |
Maximum Operating Speed | 20,000 RPM |
Description
Quick Change Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight Y, Grade Medium, Grit 60, Overall Diameter 3 in, Quick Change System TR, Series CD VRH, Maximum Operating Speed 20,000 RPM, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Ironworker 14" x 3/32" x 1" Aluminum Oxide (24051)
- NORTON ABRASIVES Flap Wheel, AO, 2x1x1/4 In Shank, 80G (63642502601)
- PFERD Sanding Belt, 1/4" W, 24" L, Surface Conditioning, Aluminum Oxide, Coarse, Polivlies (43553)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1-1/4, AO, 46G, PK5 (66253043715)
- PFERD 2" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Coarse Grade (43238)
- PFERD 2" ALUMASTER - High Speed Disc HSD-R (20120)
- PFERD 2" COMBIDISC Set - Type CDR - Mirror Finish (42791)
- PFERD Quick Change Disc, 2 in., AO, Brown (43238)
- PFERD 2" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Medium Grade (43239)
- PFERD 3" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Medium Grade (43243)
- MERIT Quick Change Disc, 2In, 80Grit, TS, PK100 (69957399642)
- Pferd Quick Change Discs