Shop All Back Up Pads
Pferd
3" COMBIDISC Holder - Type CDR - Soft
Mfr # 42462
Zoro # G106377379
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 3 in
- Max. RPM 12000
- Shank Size 1/4 in
- Disc Type Type CDR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 42462
- Zoro # G106377379
- UPC # 97758424622
- Country of Origin Germany
- Category Back Up Pads
Dimensions
Disc Diameter | 3 in |
Shank Size | 1/4 in |
Details
Max. RPM | 12000 |
Disc Type | Type CDR |
Description
Matching backing pads for COMBIDISC quick-change discs. Available in three different hardness grades.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - Tree Shape, DBL Cut - 1/4" x 1/2" x 1/8" Shank - SF-51 (23322)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, PK100 (05539520529)
- 3M Quick Change Disc, Cer, 3in, 60 Grit, Med, TR (7000000554)
- SUNGOLD ABRASIVES Sanding Belt, 3 in. W, 24 in. L, 60 Grit (87.03.024.060)
- PFERD 3/8" POLICAP® Expanding Head - 1/8" Shank - Shape C (42013)
- PFERD COMBICLICK® Backing Pad Hard - For 4-1/2"-5" Dia., 5/8-11 Thread (69478)
- PFERD 2" COMBIDISC Holder - Type CD - Hard (42113)
- PFERD 1" COMBIDISC Holder - Type CDR - Medium (42454)
- PFERD 1-1/2" COMBIDISC Holder - Type CD - Hard (42110)
- PFERD 2" COMBIDISC Holder - Type CDR - Hard (42461)
- PFERD 5" Temp.-Resistant Fiber Disc Backing Pad - 5/8-11 Nut - Flexible Density (69483)
- Pferd Back Up Pads