Shop All Back Up Pads
Pferd
3" COMBIDISC® Holder - Type CDR - Medium
Mfr # 42463
Zoro # G9619705
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 3 in
- Face Mounting Type TR
- Back Mounting Type Straight Shaft
- Back Mounting Size 1/4 in
- Max. RPM 20,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 42463
- Zoro # G9619705
- UPC # 097758424639
- Country of Origin Taiwan, Province of China
- Category Back Up Pads
Dimensions
Disc Diameter | 3 in |
Back Mounting Size | 1/4 in |
Diameter | 3" |
Connector Size | 1/4 in |
Connection Size & Type | Straight Shaft - 1/4 in |
Overall Diameter | 3 in |
Tool Connection Size & Type | 1/4 in Straight-Shank |
Description
Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TR, Connector Size 1/4 in, Connector Type Straight Shaft, Device Material Rubber, Density Medium, Maximum Operating Speed 20,000 RPM, Number of Vacuum Holes Non-Vacuum, Overall Diameter 3 in, Overall Thickness 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"x1/2" 90 Carbide Burr 1/4" Shank (DULSK9)
- NAMPOWER BRUSH CW61022120SC NAMPOWER Abrasive Wheel Brush, 6" Diameter, 120SC, 2" Arbor Hole, 1.5" Trim Length (CW61022120SC)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 36 Grit, Extra Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727963)
- ROYAL PRODUCTS Deburring, PK10 (22039)
- PFERD 3/8" POLICAP® Expanding Head - 1/8" Shank - Shape C (42013)
- PFERD 4-1/2" Threaded Hook & Loop Holder - 5/8-11 Thread with Centering Pin (43407)
- PFERD 1-1/2" COMBIDISC Holder - Type CDR - Soft (42456)
- PFERD 2" COMBIDISC Holder - Type CDR - Hard (42461)
- PFERD 5/8-11 Thread Retaining Nut - 7" CC-GRIND®-SOLID (69117)
- PFERD 5/8-11 Thread Retaining Nut - 4-1/2 - 5" CC-GRIND®-SOLID (69116)
- NORTON ABRASIVES Qk Chang Dsc Backup Pad, 4D, TR (66261047581)
- Pferd Back Up Pads