Shop All Back Up Pads
Pferd
3" COMBIDISC Holder - Type CDR - Hard
Mfr # 42464
Zoro # G406377437
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 3 in
- Max. RPM 20000
- Disc Type Type CDR
- Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 42464
- Zoro # G406377437
- UPC # 97758424646
- Country of Origin Bulgaria
- Category Back Up Pads
Dimensions
Disc Diameter | 3 in |
Shank Size | 1/4 in |
Details
Max. RPM | 20000 |
Disc Type | Type CDR |
Description
Matching backing pads for COMBIDISC quick-change discs. Available in three different hardness grades.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 3in, 36G, TS, PK25 (66261138664)
- X1 TOOLS 1200 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 250 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1200-FSx250)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x0.045x7/8, T27, Spr (45103)
- VSM Abrasive Belt, 120 Grit, Zirc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 120 Grit, Fine, Zirconia, ZK713X (123392)
- PFERD 5" Threaded Hook & Loop Holder - 5/8-11 Thread with Centering Pin (43408)
- PFERD 5" High Performance Fiber Disc Backing Pad - 5/8-11 Nut - Hard Desnity (69484)
- PFERD 2" COMBIDISC® Holder - Type CDR - Medium (42460)
- PFERD COMBICLICK® Backing Pad Hard - For 4-1/2"-5" Dia., 5/8-11 Thread (69478)
- PFERD 7" High Performance Fiber Disc Backing Pad - 5/8-11 Nut - Hard Desnity (69487)
- PFERD 2" COMBIDISC Holder - Type CDR - Soft (42459)
- 3M Finishing Material (81235)
- Pferd Back Up Pads