Shop All Back Up Pads
Pferd
3" COMBIDISC Holder - Type CD - Hard
Mfr # 42116
Zoro # G406377680
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3 in
- Max. RPM 20000
- Disc Type Type CD
- Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 42116
- Zoro # G406377680
- UPC # 97758421164
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 3 in |
Shank Size | 1/4 in |
Details
Max. RPM | 20000 |
Disc Type | Type CD |
Description
Matching backing pads for COMBIDISC quick-change discs. Available in three different hardness grades.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (7100288225)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 80 Grit, Conical (62054)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 8" (0002102400)
- WEILER Miniature End Brush, Crimped Wire, 1/4 (91219)
- PFERD 1" COMBIDISC Holder - Type CDR - Medium (42454)
- PFERD 1-1/2" COMBIDISC Holder - Type CDR - Medium (42457)
- PFERD 5/8-11 Threaded Nut for - 7-9" Fiber Disc Backing Pad (69108)
- PFERD 2" COMBIDISC Holder - Type CDR - Soft (42459)
- PFERD 1-1/2" COMBIDISC Holder - Type CDR - Hard (42458)
- PFERD 2" COMBIDISC Holder - Type CDR - Hard (42461)
- EEZER PRODUCTS 5in PSA Heavy Duty Backup Pad, Soft Edge, 5/16x24 Male Thread (5595S)
- Pferd Back Up Pads