Shop All Fiber Discs
Pferd
3" COMBIDISC® Abrasive Disc - Type CDR - Aluminum Oxide - 36 Grit
Mfr # 42514
Zoro # G2650547
product price: $1.59
/ea
Sold in multiples of 50 for $79.50
$79.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 3 in
- Operating Speed (RPM) 5000 to 9000 RPM
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 42514
- Zoro # G2650547
- UPC # 097758425148
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Disc Diameter | 3 in |
Details
Item | Combidisc,Al/Oxd,3",36 Grit |
Operating Speed (RPM) | 5000 to 9000 RPM |
Grit | 36 |
Description
Combidisc,Al/Oxd,3 In.,36 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 60 Grit, SC, 4 x 24", PK10, Coated, 4" W, 24" L, 60 Grit, Medium, Silicon Carbide, Black (100554)
- DEDECO SUNBURST 2MM PIN ASSORTMENT (A/O) 49/KIT (1370)
- PFERD Carbide Bur - Cylind. (Plain End), SGL Cut - 1/4" x 5/8" x 1/4" Shank - SA-1 (24031)
- PFERD Carbide Bur - Tree Shape, DBL Cut - 3/4" x 1½" x 1/4" Shank - SF-15 (24772)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A, 24 Grit (40099)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Ceramic Oxide CO, 24 Grit (40704)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A, 60 Grit (40102)
- PFERD 4-1/2" x 7/8" Fiber Disc - Ceramic Oxide CO-COOL, 36 Grit (62417)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A, 80 Grit (40103)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Ceramic Oxide CO-COOL, 50 Grit (40727)
- 3M Stikit Gold Film Dsc Rl 255L, 5inxNH P220 (82466)
- Pferd Fiber Discs