Shop All Fiber Discs
Pferd
3" COMBIDISC® Abrasive Disc - Type CD - Aluminum Oxide - 180 Grit
Mfr # 42177
Zoro # G2650492
product price: $1.45
/ea
Sold in multiples of 50 for $72.50
$72.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 3 in
- Operating Speed (RPM) 5000 to 9000 RPM
- Grit 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 42177
- Zoro # G2650492
- UPC # 097758421775
- Country of Origin Germany
- Category Fiber Discs
Dimensions
Disc Diameter | 3 in |
Details
Item | Combidisc,Al/Oxd,3",180 Grit |
Operating Speed (RPM) | 5000 to 9000 RPM |
Grit | 180 |
Description
Combidisc,Al/Oxd,3 In.,180 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Disc, Abrasive, 3 In Dia (61500068319)
- X1 TOOLS 1500 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 12 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1500-FSx12)
- DYNABRADE Belt, 80G, 1/4"X18" (91115)
- MERIT Sanding Belt, 3 in W, 24 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Merit Surface Prep (08834194037)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A-COOL, 150 Grit (40315)
- PFERD 1" COMBIDISC® Abrasive Disc - Type CDR - Aluminum Oxide - 60 Grit (42481)
- PFERD 2" COMBIDISC® Abrasive Disc - Type CD - Aluminum Oxide - 36 Grit (42157)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Ceramic Oxide CO, 80 Grit (40701)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Ceramic Oxide CO-COOL, 60 Grit (40728)
- PFERD 4-1/2" x 7/8" Fiber Disc - Aluminum Oxide, 50 Grit (62454)
- NORTON ABRASIVES Fiber Disc, 4-1/2,100G, PK25 (66623353313)
- Pferd Fiber Discs