Shop All Hole Saws
Pferd
3" Bi-Metal Hole Saw
Mfr # 29133
Zoro # G2643571
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Application Drill Presses, Hand-Held drills
- Arbor Design Not Included
- Thread Size 5/8"-18 UNF
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 5/8"-18 UNF |
Saw Dia. | 3" |
Details
Tooth Material | Bi-Metal |
Application | Drill Presses, Hand-Held drills |
Arbor Design | Not Included |
Item | Bimetal Hole Saw,3" |
Hole Saw Product Grouping | Hole Saws |
Description
Bimetal Hole Saw,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 7/16 X 12.1/2, SDS PLUS DRILL - 1700A (170A12812)
- INGERSOLL-RAND Air Drill, General, Pistol, 3/8 In. (7802AKC)
- TE-CO Plunger, Ball, Steel, Zinc, 1/2-13, 3/4, PK5 (52815)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C63237)
- PFERD 1" Bi-Metal Hole Saw (29107)
- PFERD 12" Extension - For hole saw arbors (29071)
- PFERD 1-3/8" Bi-Metal Hole Saw (29113)
- PFERD 5-1/2" Bi-Metal Hole Saw (29148)
- PFERD 2-1/2" Bi-Metal Hole Saw (29128)
- PFERD 4" Bi-Metal Hole Saw (29141)
- BLU-MOL XTREME 5 3/4" QuickCore Bi-Metal Hole Saw (E0100226)
- Pferd Hole Saws