Shop All Hole Saws
Pferd
3-5/8" Bi-Metal Hole Saw
Mfr # 29138
Zoro # G2643599
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Application Drill Presses, Hand-Held drills
- Arbor Design Not Included
- Thread Size 5/8"-18 UNF
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 5/8"-18 UNF |
Saw Dia. | 3-5/8" |
Details
Tooth Material | Bi-Metal |
Application | Drill Presses, Hand-Held drills |
Arbor Design | Not Included |
Item | Bimetal Hole Saw,3-5/8" |
Hole Saw Product Grouping | Hole Saws |
Description
Bimetal Hole Saw,3-5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY ER Collet, ER32 SPR 7-8 (4500139)
- IDEAL Fuse Puller, W Test Light (34-012)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (H2612GD)
- INSIZE Radius Gage, Range 13/64 to 27-1/2" (2183)
- PFERD 1-7/8" Bi-Metal Hole Saw (29121)
- PFERD 2-5/8" Bi-Metal Hole Saw (29130)
- PFERD 1-3/16" Bi-Metal Hole Saw (29110)
- PFERD 6" Bi-Metal Hole Saw (29149)
- PFERD 4" Bi-Metal Hole Saw (29141)
- PFERD 2-1/8" Bi-Metal Hole Saw (29124)
- MILWAUKEE TOOL 1-1/2 Hole Dozer Bi-Metal Hole Saw W/ 3/8 Arbor, (49-56-9665)
- Pferd Hole Saws