Shop All Hole Saws
Pferd
3-3/4" Bi-Metal Hole Saw
Mfr # 29139
Zoro # G2643553
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Application Drill Presses, Hand-Held drills
- Arbor Design Not Included
- Thread Size 5/8"-18 UNF
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 5/8"-18 UNF |
Saw Dia. | 3-3/4" |
Details
Tooth Material | Bi-Metal |
Application | Drill Presses, Hand-Held drills |
Arbor Design | Not Included |
Item | Bimetal Hole Saw,3-3/4" |
Hole Saw Product Grouping | Hole Saws |
Description
Bimetal Hole Saw,3-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Universal Tripod/Grade Rod Kit, Aluminum (40-6350)
- ANTI-SEIZE TECHNOLOGY Air Tool Conditioner, Bottle, 16 Oz (53700)
- HALDER SIMPLEX Simplex 60 LONG HANDLE Mallet w/Black (3022.261)
- STORM Plastic Dig Caliper, 6"/150mm, w/Fraction (3C351-00)
- PFERD 1" Bi-Metal Hole Saw (29107)
- PFERD 4" Bi-Metal Hole Saw (29141)
- PFERD 2-1/8" Bi-Metal Hole Saw (29124)
- PFERD 2-1/2" Bi-Metal Hole Saw (29128)
- PFERD 6" Bi-Metal Hole Saw (29149)
- PFERD 1-1/8" Bi-Metal Hole Saw (29109)
- GARANT 40 mm Bi-Metal Hole Saw, Max Depth of Cut: 38 mm (589010 40)
- Pferd Hole Saws & Cutters