Shop All Hole Saws
Pferd
3-1/4" Bi-Metal Hole Saw
Mfr # 29135
Zoro # G2643650
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Bi-Metal
- Application Drill Presses, Hand-Held drills
- Arbor Design Not Included
- Thread Size 5/8"-18 UNF
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 5/8"-18 UNF |
Saw Dia. | 3-1/4" |
Details
Tooth Material | Bi-Metal |
Application | Drill Presses, Hand-Held drills |
Arbor Design | Not Included |
Item | Bimetal Hole Saw,3-1/4" |
Hole Saw Product Grouping | Hole Saws |
Description
Bimetal Hole Saw,3-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Yardstick with Metal Edges (14351)
- K-TOOL INTERNATIONAL Ratcheting Combo Wrench, 15mm (KTI-45515)
- PROTO 3/8 in Drive, 13mm Hex Metric Socket, 6 Points (J5213MH)
- GENERAL TOOLS LOCKNG CONTOUR GAUGE 10"" (834X)
- PFERD 6" Bi-Metal Hole Saw (29149)
- PFERD 1-3/8" Bi-Metal Hole Saw (29113)
- PFERD 2-1/8" Bi-Metal Hole Saw (29124)
- PFERD 1-7/8" Bi-Metal Hole Saw (29121)
- PFERD 1-1/4" Bi-Metal Hole Saw (29111)
- PFERD 5-1/2" Bi-Metal Hole Saw (29148)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-1/16" (52mm) (DCH0216-G)
- Pferd Hole Saws & Cutters