Shop All Hand Files and Rasps
Pferd
3-1/2" x 15-1/2" Coated Portable Belt - Aluminum Oxide - 80 Grit
Mfr # 49315
Zoro # G2648928
Sold in multiples of 10 for $43.90
$43.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15-1/2 in
- Width 3-1/2 in
- Grit Size 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 49315
- Zoro # G2648928
- UPC # 097758493154
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 15-1/2 in |
Width | 3-1/2 in |
Grit Size | 80 |
Details
Item | Coated Belt,Al/Oxde,3-1/2"x15-1/2",80 Grit |
Description
Coated Belt,Al/Oxde,3-1/2 In.x15-1/2 In.,80 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Hydraulic Pipe Cutter, 6 to 20 in Cap (5590-20)
- LENOX Band Saw Blade, 9 ft. 6-1/4 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (34673D2B92900)
- KIPP Star Grip, DIN 6336 Similar, D=M10X40, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.4101X40)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 12in, Transprnt (B-70)
- PFERD 10" Aluminum File, Half Round - Cut 0 (17107)
- PFERD 8" Three Square File - Swiss Pattern, Cut 2 (12881)
- PFERD 6" Three Square File - Smooth Cut (11099)
- PFERD 12" Half Round File - Second Cut (11030)
- PFERD 10" Pillar Narrow File - Swiss Pattern, Cut 0 (12736)
- PFERD 8" Square File - DIY Packaged - Second Cut, with Handle (11088P)
- PFERD 5-1/2" Diamond Needle File - Knife, Coarse Cut (04008)
- Pferd Cutting and Shaping Tools