Shop All Wire Cup Brushes
Pferd
3-1/2" OD crimped cup brush - .012" carbon steel wire, X-LOCK mounting system.
Mfr # 80715
Zoro # G606375530
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Carbon Steel
- Max RPM. 12500
- Brush Dia. 3-1/2 in
- Trim Length 7/8 in
- Wire Dia. 0.012 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 80715
- Zoro # G606375530
- UPC # 697940807150
- Country of Origin United States
- Category Wire Cup Brushes
Dimensions
Brush Dia. | 3-1/2 in |
Trim Length | 7/8 in |
Wire Dia. | 0.012 in |
Details
Abrasive Material | Carbon Steel |
Max RPM. | 12500 |
Recommended Speed | 6300 to 9400 RPM |
Description
Carbon steel wire. Most aggressive brushing action, perfect for heavy-duty brushing in pipeline and container construction.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - Flame Shape, SGL Cut - 5/16" x 3/4" x 1/4" Shank - SH-2 (24871)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 12" dia. (7000120913)
- WALTER SURFACE TECHNOLOGIES Sanding Belt, 3-1/2" W, 15-1/2" L, Surface Conditioning, Fine, Blendex (07H364)
- 3M Paper Disc Roll, Very Fine, Aluminum Oxide (7000119184)
- PFERD 3-1/2" Knot Wire Cup Brush - .020 SS Wire, 5/8-11 Thread (ext.) (82342)
- PFERD 3-1/2" PSF Knot Cup Brush - .020 CS Wire, 5/8-11 Thread (ext.) (763865)
- PFERD 2-3/4" Crimped Wire Cup Brush - .014 SS Wire, 5/8-11 Thread (ext.) (82353)
- PFERD 6" Knot Wire Cup Brush - .023 SS Wire, 5/8-11 Thread (ext.) (82654)
- PFERD 2-3/4" PSF Knot Cup Brush - .020 CS Wire, 5/8-11 Thread (ext.) (764251)
- PFERD 2-3/4" Knot Wire Cup Brush - .020 CS Wire, 5/8-11 Thread (ext.) (82220)
- MAKITA 4" Crimped Wire Cup Brush, 5/8"-11 (A-98407)
- Pferd Wire Cup Brushes