Shop All Back Up Pads
Pferd
27/32" POLICAP® Expanding Head - 1/4" Shank - Shape L
Mfr # 42020
Zoro # G2658603
product price: $6.95
/ea
Sold in multiples of 5 for $34.75
$34.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 27/32 in
- Max. RPM 20000
- Thickness 1-9/16 in
- Length 1-5/8 in
- Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 42020
- Zoro # G2658603
- UPC # 097758420204
- Country of Origin Germany
- Category Back Up Pads
Dimensions
Disc Diameter | 27/32 in |
Length | 1-5/8 in |
Shank Size | 1/4 in |
Details
Item | Policap Expndg Head,27/32,Shape L,1/4" |
Max. RPM | 20000 |
Thickness | 1-9/16 in |
Description
Policap Expndg Head,27/32,Shape L,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Sol Rub Drm 1/2 X 2 X 1/4 (50512)
- S AND H INDUSTRIES Allsource Plexiglass Outer Viewing Window for Allsource Cabinet 41800 & 42000 (41822)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .095" Thick, 5/8"-11 Arbor Hole Size (22430)
- NORTON ABRASIVES Utility Cloth Roll, 150 ft L, Coarse, Brown (66261058715)
- PFERD 2" COMBIDISC Holder - Type CDR - Hard (42461)
- PFERD 2" COMBIDISC® Holder - Type CDR - Medium (42460)
- PFERD 1-1/2" COMBIDISC Holder - Type CDR - Hard (42458)
- PFERD COMBICLICK® Backing Pad Hard - For 4-1/2"-5" Dia., 5/8-11 Thread (69478)
- PFERD 3" COMBIDISC Holder - Type CDR - Hard (42464)
- PFERD 1-1/2" COMBIDISC Holder - Type CDR - Soft (42456)
- S & H INDUSTRIES DISC BACKING PHENOLIC 5" (KE77279)
- Pferd Back Up Pads