Shop All Cut-Off Wheels
Pferd
26" x 1/4" Cut-Off Wheel, 1" A.H. - N - SGP HD STEEL
Mfr # 66132
Zoro # G3798072
Sold in multiples of 5 for $744.95
Free Shipping & Returns
$744.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Arbor Hole Size 1"
- Diameter 26"
- Series Heavy Duty
- Thickness 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 66132
- Zoro # G3798072
- UPC # 097758661324
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 1" |
Diameter | 26" |
Details
Abrasive Grit | 24 |
Series | Heavy Duty |
Thickness | 1/4" |
Description
Cut Off Wheel,H Duty,Al/Oxd,26"x1/4"x1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYTECH Motor with Base, For Use With 5UJF7 (7631420)
- BRUSH RESEARCH MANUFACTURING BMC30AY320AO 3" Mandrel Mounted Wheel, 320 Grit Aluminum Oxide, .250" Shank Dia., .812" Trim (BMC30AY320AO)
- MERIT Sanding Belt, 2 in W, 60 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Merit Surface Prep (08834194018)
- ARC ABRASIVES Belt Ao/X Gp 6 X 48 80, Coated, 6" W, 48" L, 80 Grit, Aluminum Oxide, AO/X GP, Brown (70994)
- PFERD 4-1/2" x .030 Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 1 (69817)
- PFERD 63550 4-1/2in x .045in Cut-Off Wheel 7/8in AH A46P PSF-INOX Type 1 (63550-PFERD)
- PFERD 9" x 1/8" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 1 (63510)
- PFERD 7" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 27 (63165)
- PFERD 9" x 1/8" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 27 (63111)
- PFERD 14" x 3/16" Portable Cut-Off Wheel, 20mm A.H. - SG STEEL - Type 1 (64016)
- DEWALT 4" x 1/16" x 5/8" A60T long life wheel (DW8723)
- Pferd Cut-Off Wheels