Shop All Squeegees
Pferd
24" Floor Squeegee - Curved - Heavy Duty, Neoprene Blade
Mfr # 89478
Zoro # G3797497
product price: $46.89
/ea
Sold in multiples of 12 for $562.68
$562.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Shape Curved
- Material neoprene
- Application Industrial Use
- Squeegee Frame Material Cadmium Steel
- Connection Type Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 24" |
Details
Item | Curved Floor Squeegee,Heavy Duty,24" |
Squeegee Blade Shape | Curved |
Material | neoprene |
Application | Industrial Use |
Squeegee Frame Material | Cadmium Steel |
Connection Type | Screw |
Description
Item Curved Floor Squeegee,Heavy Duty,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Filter, Motor Protection with Gasket (1401535500)
- DAYTON Circuit Breaker (31UK38)
- DAWN Dawn Foam Dish Spray 16 oz, Fresh Scent (52364)
- TOUGH GUY Cleaning Pad, Blue, Size 12", Round, PK5 (402W06)
- PFERD 36" Floor Squeegee - Curved - Heavy Duty, Neoprene Blade (89480)
- PFERD 18" Floor Squeegee - Straight - Standard Duty, Red Gum Blade (89471)
- PFERD 24" Floor Squeegee - Straight - Standard Duty, Red Gum Blade (89472)
- TOUGH GUY TOUGH GUY Black 36" Aluminum Floor Squeegee (3PCA3)
- ETTORE Allpurpose Squeegee, Blue (ETO17014)
- MIDWEST RAKE Speed Squeegee, 24" L, Flat, EPDM Rubber (47174)
- TOUGH GUY Floor Squeegee, Straight, 24" W (59JM36)
- Pferd Squeegees