Shop All Cut-Off Wheels
Pferd
20" x 1/4" Cut-Off Wheel, 1" A.H. - N - SGP HD STEEL
Mfr # 66019
Zoro # G3797567
product price: $46.69
/ea
Sold in multiples of 5 for $233.45
$233.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Grit 24
- Arbor Hole Size 1"
- Diameter 20"
- Series Heavy Duty
- Thickness 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 66019
- Zoro # G3797567
- UPC # 097758660198
- Country of Origin Germany
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 1" |
Diameter | 20" |
Details
Abrasive Grit | 24 |
Series | Heavy Duty |
Thickness | 3/16" |
Description
Cut Off Wheel,HD,Al/Oxd,20"x3/16"x1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sheet, 9x3-2/3 In, 60 G, AlO, PK6 (07660748325)
- NORTON ABRASIVES Foam Sanding Pads, 4-1/2in x 82ft, 320G (66623357606)
- NORTON CO Grinding Wheel, Depressed Center, Type 27 - Metal - Gemini Alu Oxide, 6 x 1/8 x 7/8, Max RPM: 10185 (662528-01864)
- NORTON ABRASIVES CutOff Wheel, Gemini, 14"x1/8"x1" (66253306611)
- PFERD 3" x .040" Die Grinder Cut-Off Wheel, 1/4" A.H. - SG STEELOX - Type 1 (69301)
- PFERD 4-1/2" x 3/32" Cut-Off Wheel, 5/8-11 Thd. - SG STEELOX - Type 27 (63212)
- PFERD 5" x .045" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 27 (63173)
- PFERD 12" x 3/32" Cut-Off Wheel, 1" A.H. - K - PSF CHOP STEEL (64491)
- PFERD 14" x 3/16" Portable Cut-Off Wheel, 20mm A.H. - SG CAST+STONE - Type 1 (64123)
- PFERD 4-1/2" x 1/8" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 27 (63104)
- REX CUT Alpha Green Cut Off Wheel 6 X .040 X 7/8 T1 Alpha Green (860008)
- Pferd Cut-Off Wheels