Shop All Coated Sanding Belts
This Product is Discontinued
Pferd
2" x 60" POLIVLIES Surface Cond. Belt - Aluminum oxide - Coarse grade 10PK (Discontinued)
Mfr # 43678
Zoro # G406377017
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 60 in
- Grit 100
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 43678
- Zoro # G406377017
- UPC # 97758436786
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Length | 60 in |
Height | 2 in |
Details
Grit | 100 |
Description
Ideal for universal work on metal surfaces in stationary applications, e.g. removal of rough grinding traces, removal of oxidation and light deburring work. Achieve matte and satin-finished surfaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.