Shop All Unitized Wheels
Pferd
2" x 1/8" Unitized Wheel - 1/4" A.H., A/O Fine (H) 8AM
Mfr # 48268
Zoro # G2666857
product price: $6.95
/ea
Sold in multiples of 10 for $69.50
$69.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 2 in
- Width 1/8 in
- Mounting Size 1/4 in
- Abrasive Material Aluminum Oxide
- Density Hard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 48268
- Zoro # G2666857
- UPC # 097758482684
- Country of Origin Germany
- Category Unitized Wheels
Dimensions
Diameter | 2 in |
Width | 1/8 in |
Mounting Size | 1/4 in |
Details
Abrasive Material | Aluminum Oxide |
Density | Hard |
Grade | Fine |
Item | Unitized Wheel,8Am,2"x1/8"x1/4" |
Max. RPM | 15300 |
Recommended Speed | 9500 RPM |
Description
Unitized Wheel,8Am,2 In.x1/8 In.x1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Abrasive Flap Disc, Medium, 4-1/2 in. (98833)
- MASTERCUT TOOL 01601 1/2x1x1/4x2-3/4 Cylinder No Endcut Singlecut (SA-5SC)
- ARC ABRASIVES Belt Ao/X Gp 1-1/2 X 30 220, 1-1/2" W, 30" L, Aluminum Oxide, 220 Grit, AO/X GP (702430011)
- ARC ABRASIVES 3" Type R Performance Coated PREDATOR Quick-Lok Disc, 60 Grit (71-31665W)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., SiC Fine (W) 2SF (48290)
- PFERD 6" x 1" Unitized Wheel - 1" A.H., A/O Fine (W) 3AF (48423)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., A/O Coarse (W) 8AM (48291)
- PFERD 4-1/2" POLINOX® Unitized Disc - T27 (Conical) 7/8" A.H., SiC Fine (W) 3SF (48472)
- PFERD 5" POLINOX® Unitized Disc - T27 (Conical) 7/8" A.H., SiC Fine (W) 3SF (48482)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., A/O Coarse (MH) 8AC (48299)
- SCOTCH-BRITE EXL Deburring Wheel, 8inx3inx3 in 9S FIN (XL-WL)
- Pferd Unitized Wheels