Shop All Flap Wheels
Pferd
2" x 1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit
Mfr # 45251
Zoro # G2657328
product price: $9.19
/ea
Sold in multiples of 10 for $91.90
$91.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 2"
- Grit 60
- Width 1/2"
- Abrasive Material Aluminum Oxide
- Max RPM 23,000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 45251
- Zoro # G2657328
- UPC # 097758452519
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 2" |
Width | 1/2" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Wheel |
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Max RPM | 23,000 rpm |
Mounting Type | 1/4" Shank |
Series | Pferdergonomics |
Description
Mounted Flap Wheel,60 Grit,2 In.x1/2 In.x1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/4x1.25, AO, 60G, PK5 (66252835803)
- NORTON ABRASIVES Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, 320 Grit, Very Fine, Rapid Prep, Blue (66261055311)
- ARC ABRASIVES Cr Za 3/4 X 1-1/2 X 3/16 50 (21534ZA)
- WEILER Single Spiral Tube Brush, Power, 0.5"dia. (91013)
- PFERD 5" x 4" x 5/8-11 POLINOX® Finishing Drum - Interleafed, PNZ Type - Coarse (A 60) (46789)
- PFERD 2-1/2" x 1" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 60 Grit (45420)
- PFERD 3" x 1" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 60 Grit (45450)
- PFERD 3" x 1/2" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 80 Grit (45431)
- PFERD 5" x 3/4" Unmounted Flap Wheel - 5/8-11 Thread, Aluminum Oxide 60 Grit (45763)
- PFERD 2-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45270)
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4 In Shank, 40G, Width: 1" (11167)
- Pferd Flap Wheels