Shop All Sanding Bands
Pferd
2" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 60 Grit
Mfr # 41250
Zoro # G2664142
Sold in multiples of 100 for $129.00
$129.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1 in
- Diameter 1 in
- Grit 60
- For Use With EDP 41994
- Recommended Speed 7500 to 11200 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 41250
- Zoro # G2664142
- UPC # 097758412506
- Country of Origin Germany
- Category Sanding Bands
Dimensions
Length | 1 in |
Diameter | 1 in |
Details
Item | Spiral Band,GSB,60 Grit,2"x1" |
Grit | 60 |
For Use With | EDP 41994 |
Recommended Speed | 7500 to 11200 RPM |
Description
Spiral Band,GSB,60 Grit,2 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CP CHICAGO PNEUMATIC 5in PAD VS PSA W/O HOLES (8940166665)
- DEWALT High-Performance Cutting Wheels (DW8065)
- S AND H INDUSTRIES Allsource Portable Steel Deadman Blaster, 5 Gallon Capacity (41001)
- SCOTCH-BRITE Conditioning Disc, CerAlO, 7in, Crs, TN (7100115208)
- PFERD 1" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 150 Grit (41153)
- PFERD 3/4" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 80 Grit (41103)
- PFERD 7/8" POLICAP® Abrasive Cone - Seamless Type - Aluminum Oxide - 60 Grit (46017)
- PFERD 5/16" POLICAP® Abrasive Cone - Seamless Type - Aluminum Oxide - 150 Grit (46009)
- PFERD 1-1/2" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 40 Grit (41200)
- PFERD 3/4" to 1/2" Tapered Spiral Band - 2-1/2" Length, Ceramic Oxide CO-COOL, 120 Grit (41391)
- DIABLO Detail Sanding Fingertips, PK15 (DCTTIPVGPH15G)
- Pferd Sanding Bands