Shop All Flap Wheels
Pferd
2" x 1" Mounted Flap Wheel - 1/4" Shank - Zirconia Z-COOL - 80 Grit, INOX
Mfr # 45474
Zoro # G2655340
product price: $7.95
/ea
Sold in multiples of 10 for $79.50
$79.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 2"
- Grit 80
- Width 1"
- Abrasive Material Zirconia Alumina
- Max RPM 23,000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 45474
- Zoro # G2655340
- UPC # 097758454742
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Wheel |
Grit | 80 |
Abrasive Material | Zirconia Alumina |
Max RPM | 23,000 rpm |
Mounting Type | 1/4" Shank |
Series | Pferdergonomics |
Description
Flap Wheel,Z-Cool,80 Grit,2 In.x1 In.x1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO BACKING PAD - SXE425 (631220000)
- NORTON ABRASIVES Toolroom Grinding Wheel, 7x1x1-1/4in, Gray (66252942826)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 28, 0.25 in Thick, Zirconia Alumina (08K906)
- ARC ABRASIVES Belt Ao/X Gp 4 X 90 180, 4" W, 90" L, Aluminum Oxide, 180 Grit, AO/X GP (70842)
- PFERD 4" x 4" POLINOX® Non-Woven Finishing Drum - 3/4" Keyed A.H., PNL Type - 280 Grit (43105)
- PFERD POLIFLAP® Abrasive Flaps - Aluminum Oxide - Set of 12 Flaps, 2-3/8" x 3" - 120 Grit (45963)
- PFERD POLIFLAP® Abrasive Flaps - Aluminum Oxide - Set of 12 Flaps, 2-3/8" x 3" - 220 Grit (45966)
- PFERD 8" x 1" Unmounted Flap Wheel - 1-3/4" A.H. - Aluminum Oxide - 120 Grit (45645)
- PFERD 1-3/16" x 1/4" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 60 Grit (45007)
- PFERD 1" x 1" Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide - 240 Grit (45182)
- CGW ABRASIVES CGW Abrasives 42344 Abrasive Flap Disc 4-1/2" x 7/8" 60 Grit Zirconia (42344)
- Pferd Flap Wheels