Shop All Flap Wheels
Pferd
2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit
Mfr # 45240
Zoro # G2657063
product price: $8.39
/ea
Sold in multiples of 10 for $83.90
$83.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 2"
- Grit 120
- Width 1"
- Abrasive Material Aluminum Oxide
- Max RPM 23,000 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 45240
- Zoro # G2657063
- UPC # 097758452403
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Wheel |
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Max RPM | 23,000 rpm |
Mounting Type | 1/4" Shank |
Series | Pferdergonomics |
Description
Mount Flap Wheel,120 Grit,2 In.x1 In.x1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Ratchet Blade Holder, Steel, F Series (153-29006)
- CONTINENTAL ABRASIVES 4-1/2" x 1/4" x 5/8-11" Signature T27 Depressed Center Grinding Wheel (A5-10451472)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 80 Grit (7100104990)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 4-1/2" dia. (7000136522)
- PFERD 6" x 2" POLINOX® Unmounted Flap Wheel - 1" A.H. - PNL Type - Fine Grade (43130)
- PFERD 3" x 2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45215)
- PFERD 8" X 2" POLINOX® Unmounted Flap Wheel - 1-3/4" AH - PNZ Type - 100 Grit (43048)
- PFERD POLIFLAP® Abrasive Flaps - Aluminum Oxide - Set of 12 Flaps, 2-3/8" x 3" - 220 Grit (45966)
- PFERD POLIFLAP® Abrasive Flaps - Aluminum Oxide - Set of 12 Flaps, 2-3/8" x 3" - 60 Grit (45960)
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45233)
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4-20 Shank, 60G (12150)
- Pferd Flap Wheels