Shop All Flap Wheels
Pferd
2" x 1" Mounted Flap Wheel - 1/4" Shank - 120 Grit SiC
Mfr # 45493
Zoro # G2657188
product price: $10.19
/ea
Sold in multiples of 10 for $101.90
$101.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2"
- Grit 120
- Width 1"
- Grade Fine
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 45493
- Zoro # G2657188
- UPC # 097758454933
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Wheel |
Grit | 120 |
Grade | Fine |
Abrasive Material | Silicon Carbide |
Max RPM | 25,000 rpm |
Mounting Type | 1/4" Shank |
Series | Pferdergonomics |
Description
Mount Flap Wheel,Sic,120 Grit,2 In.x1 In.x1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-1/2" x 1/8" x 5/8"-11 Ceramic Abrasive (DWA8907)
- UNITED ABRASIVES/SAIT HookandLoopZirconium120XDisc50PK (34235)
- PALMGREN Variable Speed Buffer, 115/240V, 8" (9682107)
- MERIT Bore Polisher Extension Mandrel (08834154463)
- PFERD 3" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 240 Grit (45212)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - 60 Grit SiC (45491)
- PFERD Reducer Flanges for 8"-10" Flap Wheels (Pair) - 1" Arbor Hole (45728)
- PFERD 5/8" x 5/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 60 Grit (45098)
- PFERD 4-1/2" x 3/4" Unmounted Flap Wheel - 5/8-11 Thread, Aluminum Oxide 40 Grit (45751)
- PFERD Reducer Flanges for 8"-10" Flap Wheels (Pair) - 3/4" Arbor Hole (45727)
- WEILER 3/4" x 3/4" x 80AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30717)
- Pferd Flap Wheels