Shop All Flap Wheels
Pferd
2" x 1-1/4" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNZ Type - 100 Grit
Mfr # 46220
Zoro # G2661117
product price: $16.89
/ea
Sold in multiples of 10 for $168.90
$168.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 2"
- Grit 100
- Width 1"
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 46220
- Zoro # G2661117
- UPC # 097758462204
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Wheel |
Grit | 100 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 15,000 rpm |
Mounting Type | 1/4" Shank |
Series | Polinox |
Description
Polinox,Al/Oxd,100 Grit,2 In.x1-1/4 In.x1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL GBD612400 FLEX-HONE, 6.500" (165mm) bore, 17.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD612400)
- OSBORN Tube Fitting Brush, 4 In 1 (0005687100)
- SGSPRO Carbide Bur, Double Cut, 7/8in Cut L, SE5 (19379)
- DYNABRADE Belt, Polish, 1/2"X18" (90052)
- PFERD 1-1/2" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNZ Type - 180 Grit (46225)
- PFERD 4" x 4" POLINOX® Non-Woven Finishing Drum - 3/4" AH, PNG, A/O 100 Grit (43003)
- PFERD 3/4" x 3/8" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 120 Grit (45162)
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - Ceramic Oxide - 40 Grit (45279)
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45185)
- PFERD 2-1/2" x 1-1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45277)
- WALTER SURFACE TECHNOLOGIES 4-1/4 in. x 4 in. x 5/8-11 Fine Blendex Drum (07M344)
- Pferd Flap Wheels