Shop All Flap Wheels
Pferd
2" x 1-1/4" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNL Type - 180 Grit
Mfr # 46205
Zoro # G2660977
product price: $16.65
/ea
Sold in multiples of 10 for $166.50
$166.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 2"
- Grit 180
- Width 1-1/4"
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 46205
- Zoro # G2660977
- UPC # 097758462051
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Diameter | 2" |
Width | 1-1/4" |
Arbor Hole Size | No Arbor |
Details
Item | Mounted Flap Wheel |
Grit | 180 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 12,000 rpm |
Mounting Type | 1/4" Shank |
Series | Polinox |
Description
Polinox,2 In.x1-1/4 In.x1/4 In.,Al/Oxd,180 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Whl, A60-OBNA2, 7"x.035"x5/8" (66252938787)
- NORTON ABRASIVES Gemini Flaring Cup Wheel, 5 In Diax2 In T, AO, 16G (66252809598)
- METABO Cutting Wheel 4" x .040" x 1/4" - A60TZ Original Slicer (655322000)
- WEILER 3/4" Knot Wire End Brush, .014" Stainless Steel Fill (10029)
- PFERD 5" x 2" POLINOX® Non-Woven Finishing Drum - 5/8-11 Thread, PNG, A/O 100 Grit (43107)
- PFERD 1-1/2" x 1" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 60 Grit (45340)
- PFERD 4" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNG Type - A/O 100 Grit (46232)
- PFERD 2" x 1-1/4" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNL Type - 280 Grit (46206)
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 240 Grit (45236)
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45185)
- WEILER 2" x 1" x 80AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30724)
- Pferd Flap Wheels