Shop All Paint Brushes
Pferd
2" Wall Paint Brush, Natural Bristle Bristle, Wood Handle
Mfr # 89724
Zoro # G3797573
Sold in multiples of 10 for $151.90
$151.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Wall
- Basic Bristle Material Natural
- Bristle Material Natural Bristle
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 89724
- Zoro # G3797573
- UPC # 697986897245
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Wall |
Basic Bristle Material | Natural |
Bristle Material | Natural Bristle |
Basic Handle Material | Wood |
Handle Material | Wood |
Description
Wall Brush,White Bristle,Wood Handle,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BINKS Flame Retardant Paper, White, 72inX300ft L (29-874)
- SPECIALTY Rust-Oleum Farm & Implement Husqvarna Orange Spray Paint 12 oz (303472)
- POR-15 Top Coat Chassis Black - Gal., Gallon (45901)
- KRYLON INDUSTRIAL Spray Paint, Pumpkin Orange, Gloss, 12 oz (K02411A07)
- PFERD 3" Wall Paint Brush, Natural Bristle Bristle, Wood Handle (89725)
- PFERD #6 Oval Sash Paint Brush, 1 (89677)
- PFERD #6 Round Sash Paint Brush (89665)
- PFERD 4" Chip Double Thick Paint Brush (89702)
- PFERD #2 Oval Sash Paint Brush (89674)
- PFERD #8 Oval Sash Paint Brush (89678)
- SCHAEFER BRUSH 3" Chip Paint Brush (67196)
- Pferd Paint Brushes