Shop All Abrasive Wheel Adapters
Pferd
2" to 1" Metal adapter (Pair)
Mfr # 84632
Zoro # G3811777
product price: $3.49
/pr
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 84632
- Zoro # G3811777
- UPC # 697940846326
- Country of Origin United States
- Category Abrasive Wheel Adapters
Details
Item | Adapter,Style C,2" to 1",PR |
Description
Adapter,Style C,2 In. to 1 In.,PR, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Concrete Mastic Abrasive Pad, 15 in. dia. (921501202)
- WEILER 9" x 1/4" TIGER CERAMIC Type 27 Grinding Wheel CER24R 7/8 A.H. (58333)
- MARCO 100 Ft. Pneumatic Twinline Hose - 3/16" Fittings (10TL100)
- CGW ABRASIVES Flap Whl, 2.5x1 .5x1/4, A/O, 60G (41121)
- PFERD POLISTAR-TUBE Drive Arbor - 1/4" Shank for 5mm Star Bore (44063)
- PFERD Cartridge Roll Drive Arbor, 1/8" Pilot Diameter - 1" Length, 1/4" Shank (42060)
- PFERD Small Grinding Wheel Mandrel - 1/4" Arbor Hole to 1/4" Shank (69029)
- PFERD Bushing (Pair) 1-1/4 Dual Keyways to 1/2" - 1/8 x 3/32 Included Keyways (2) (84605)
- PFERD P.O.P. Thread Adapter - 5/8-11 to 3/8-24 (84647P)
- PFERD Thread Adapter - 5/8-11 to 3/8-24 (84647)
- CLESCO 1/4" Arbor Bell Mandrel 3/8" Shank X 2" Oal (M-32)
- Pferd Abrasive Wheel Adapters