Shop All Abrasive Rolls
Pferd
2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 500 Grit
Mfr # 47213
Zoro # G2663600
product price: $73.29
/ea
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Grit 500
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 47213
- Zoro # G2663600
- UPC # 097758472135
- Country of Origin China
- Category Abrasive Rolls
Dimensions
Width | 2" |
Length | 50 yd. |
Details
Grit | 500 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Grade | Light |
Item | Flexible Shop Roll |
Description
Shop Roll,Resin,Light Duty,500 Grit,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE MatChless Buffing Cpd, for SS/Al, X-Mas Gr (78233)
- 3M Cartridge Roll 747D, 3/8inx1-1/2inx1/8in, 80 X-wt, 100/pk (7100127589)
- FLEX-HONE TOOL BC214180BC FLEX-HONE, 2.250" (57.2mm) bore, 8" OAL, 180 Grit, Boron Carbide (BC) (BC214180BC)
- GOLDBLATT INDUSTRIES 8x3 20G Rubbing Brick (G06168)
- PFERD 1" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 180 Grit (47121)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 500 Grit (47113)
- PFERD 1/2" x 1-1/2" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 80 Grit (41590)
- PFERD 1/2" x 1-1/2" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 60 Grit (41827)
- PFERD 3/4" x 2" Cartridge Roll, 3/16" AH - Untapered Type, Aluminum Oxide 60 Grit (41721)
- PFERD 1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 220 Grit (47158)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 in Dia, P320 G (66261183813)
- Pferd Abrasive Rolls