Shop All Abrasive Rolls
Pferd
2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 50 Grit
Mfr # 47201
Zoro # G2663637
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Grit 50
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 47201
- Zoro # G2663637
- UPC # 097758472012
- Country of Origin Germany
- Category Abrasive Rolls
Dimensions
Width | 2" |
Length | 50 yd. |
Details
Grit | 50 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Grade | Light |
Item | Flexible Shop Roll |
Description
Shop Roll,Resin,Light Duty,50 Grit,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 12" x 2" Vitrified Bench Wheel - 1-1/2" A.H., Aluminum Oxide, 46 Grit (61780)
- PFERD Carbide Bur - Tree Shape, DIA Cut - 1/2" x 3/4" x 1/4" Shank - SF-13 (24733)
- VSM PSA Disc Roll, AO, 220 Grit, 6", Yl, PK100 (56323)
- WALTER SURFACE TECHNOLOGIES 4-1/4 in. x 4 in. x 5/8-11 Fine Blendex Drum (07M344)
- PFERD 1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 220 Grit (47158)
- PFERD 2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 60 Grit (47202)
- PFERD 1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 400 Grit (47162)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 220 Grit (47108)
- PFERD 3/8" x 2" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 120 Grit (41548)
- PFERD 1/4" x 1" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 120 Grit (41471)
- 3M Paper Disc Roll, 5in.dia., P80, PK4 (7000119541)
- Pferd Abrasive Rolls