Shop All Abrasive Rolls
Pferd
2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 220 Grit
Mfr # 47222
Zoro # G2663250
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Grit 220
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 47222
- Zoro # G2663250
- UPC # 097758472227
- Country of Origin Germany
- Category Abrasive Rolls
Dimensions
Width | 2" |
Length | 50 yd. |
Details
Grit | 220 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Item | Shop Roll |
Description
Shop Roll,Resin,Heavy Duty,220 Grit,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REX CUT Depressed Center Grinding Wheel, Type 27 (739102)
- NORTON ABRASIVES CutOff Wheel, Rightcut, 6"x.040"x7/8" (07660702757)
- BIG HORN 6 PC Diamond Burr Set - 1/4 Inch Shank, 80 Grit - Medium (19392)
- 3M Sanding Sheet, 11x9 In, 320 G, SC (7000148222)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 150 Grit (47106)
- PFERD 1/2" x 1-1/2" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 120 Grit (41830)
- PFERD 1-1/2" x 10 Yd. Screen Roll - 120 Grit Silicon Carbide (47234)
- PFERD 2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 240 Grit (47209)
- PFERD 3/8" x 1-1/2" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 60 Grit (41807)
- PFERD 1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 60 Grit (47152)
- SUPERIOR ABRASIVES Cartridge Roll, 3/8x1x1/8, A/O, Grit 240 (A013523)
- Pferd Abrasive Rolls