Shop All Abrasive Rolls
Pferd
2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 120 Grit
Mfr # 47219
Zoro # G2663147
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Grit 120
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 47219
- Zoro # G2663147
- UPC # 097758472197
- Country of Origin Germany
- Category Abrasive Rolls
Dimensions
Width | 2" |
Length | 50 yd. |
Details
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Item | Shop Roll |
Description
Shop Roll,Resin,Heavy Duty,120 Grit,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Crimped Wire Wheel Wire Brush, Stem, 3" (93031)
- WEILER 3" Crimped Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (13245)
- DEDECO SUNBURST 1'' TS DISC ASSORTMENT 66/KIT (2210)
- MERIT Flap Wheel, AO, 1-5/8x1/2x1/4-20 Shk, 180G (08834132011)
- PFERD 3/8" x 1" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 60 Grit (41523)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 220 Grit (47108)
- PFERD 2" COMBIDISC® Non-Woven Disc - CDR Type - Surface Conditioning - Very Fine Grade (43241)
- PFERD 1/2" x 2" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 60 Grit (41600)
- PFERD 1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 400 Grit (47162)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 60 Grit (47102)
- PFERD 3/8" x 1" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 80 Grit (41801)
- Pferd Abrasive Rolls