Shop All Abrasive Rolls
Pferd
2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 100 Grit
Mfr # 47218
Zoro # G2663022
product price: $78.45
/ea
Free Shipping & Returns
$78.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Grit 100
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 50 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pferd
- MFR # 47218
- Zoro # G2663022
- UPC # 097758472180
- Country of Origin Germany
- Category Abrasive Rolls
Dimensions
Width | 2" |
Length | 50 yd. |
Details
Grit | 100 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Item | Shop Roll |
Description
Shop Roll,Resin,Heavy Duty,100 Grit,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1500 Grit Premium Wet & Dry Sandpaper 5-1/2 in. x 9 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1500-HSx50)
- ALC 5x6in Lens (40025)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, 3/32" Thick, 5/8"-11 Arbor Hole Size (22120)
- DICO Buffing Compound, Clamshell, Red, 7.5 in. (529-JR1-B)
- PFERD 1/2" x 1" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 60 Grit (41817)
- PFERD 1/2" x 1-1/2" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 120 Grit (41592)
- PFERD 1-1/2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 80 Grit (47153)
- PFERD 3/8" x 1" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 80 Grit (41524)
- PFERD 5/8" x 1-1/2" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 80 Grit (41634)
- PFERD 2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 150 Grit (47206)
- NORTON ABRASIVES Abrasive Roll, 1" W x 150 ft.L, 280G, Brown (66261126269)
- Pferd Abrasive Rolls