Shop All Flap Discs
Pferd
2" POLIFAN® Mini Flap Disc - Flat - Zirconia - 40 Grit
Mfr # 42814
Zoro # G2685518
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 2"
- Disc Type Type 27
- Grade Coarse
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pferd
- MFR # 42814
- Zoro # G2685518
- UPC # 097758428149
- Country of Origin Germany
- Category Flap Discs
Dimensions
Disc Dia. | 2" |
Mounting Size | 1/4" |
Disc Diameter | 2 in |
Mounting Hole Size | 1/4 in |
Connector Size | 1/4"-20 |
Overall Diameter | 2 in |
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Connector Size 1/4 In.-20, Connector Type Threaded Hole, Flap Disc Type Type 27, Overall Diameter 2 in, Quick Change System TS, Series Mini-POLIFAN, Backing Material Plastic, Backing Weight Y, Grit 40, Maximum Operating Speed 14,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Round Double Edged Blade, R20 (151-29142)
- CLESCO SS-008032-080A Spiral Coated Abrasive Sanding Sleeve (SS-008032-080A)
- SGSPRO Carbide Bur Set, Omega Cut, 5 pcs., 1/4 in. (18265)
- PFERD 1/4" M-BRAD® Power Tube Brush - .022 SiC - 320 Grit (84011)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - CO SGP CURVE STEELOX, Ceramic oxide, 60 Grit, Large Radius (67405)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 120 Grit, Flat (60462)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 40 Grit, Flat (62033)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 60 Grit, Conical (62323)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 120 Grit, Conical (62055)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - CO-COOL SG STEELOX, Ceramic oxide, 40 Grit, Conical (62681)
- NORTON ABRASIVES Plastic Flat Flap Disc, 5" x 7/8" (66254400262)
- Pferd Flap Discs